Open Coat Rack, Light Grey with Coat Hangers


£929.99 Inc VAT (20%)

See all variants from £929.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Colour:
Light Grey
Frame Material:
Sheet Steel, Stove Enamelled
Depth:
500 mm
Height:
1850 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome