Steel Cupboards with Plinth


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99


Description unavailable

Feature Attributes

Design:
Welded
Door Type:
Hinged Door
Supplied:
Flat Pack
Material:
Sheet Steel, Powder Coated
No. of Keys:
2
Locker Height:
1830 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome