White Aluminium Coat Rail with Plastic Hooks


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Product Type:
Coat Rails
Supplied:
Flat Pack
Height:
120 mm
Hook Material:
Plastic
Design of Hooks:
Outside
Material of Strip:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome