Zinc Plated Wall Ashtrays


£199.99 Inc VAT (20%)

See all variants from £199.99


Description unavailable

Feature Attributes

Product Type:
Wall Mounted Ashtrays
Material:
Sheet Steel
Supplied:
Assembled
Depth:
74 mm
Width:
110 mm
Height:
550 mm
More attributes