Acoustically Effective Double Door Cupboards - 3 Shelves


Select
Select
Select
£2,099.99 Inc VAT (20%)


See all variants from £2,099.99


Description unavailable

Feature Attributes

Number of Doors:
2
Material:
Steel Powder Coated
Cabinet Door Type:
Hinged Door
Product Type:
Double Door Cupboards
Number of Shelves:
3
Door Type:
Hinged Door
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome