Add-On Cupboards


Select
Select
£569.99 Inc VAT (20%)
Up to 5% off


See all variants from £569.99


Description unavailable

Feature Attributes

Material:
Welded Sheet Steel
Cabinet Door Type:
Solid Panel Door
Body Colour:
Light Grey
Locker Height:
445 mm
No. of Keys:
2
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome