Robust steel construction.Strengthened doors with semi concealed hinges for added security.Double doors with 'no-snag' flush fitting handles.Shelves are fully adjustable.Capacity: 85kg UDL per shelf.Smart antimicrobial powder coated finish.Unit W x D: 915 x 460mm.Made in UK.Supplied fully assembled.