Slope top lectern with backpanel, file shelf, pen tray and paper stop.W x D x H mm: 1050 x 550 x 2000.Two point locking with reinforced doors.Roller bearing drawer with 10kg UDL capacity.Galvanised steel shelves adjustable on 25mm pitch.35g UDL capacity per shelf (2 supplied) .Grey body with blue doors.UK made.10 Year guarantee.