Combined drawer and shelf storage.Welded steel construction.100% extension drawers3 point locking, reinforced steel doors.Galvanised, scuff resistant shelves, adjustable on a 25mm pitch.Shelf capacity:75kg UDLAll models 550mm deep.Internal fittings and accessories also available.Finished in durable powder coat paint.