Vision door panels allow the contents of the cupboard to be visable, whilst securely locked.Strengthened, durable doors.High-quality perspex door panels.Secure, 2 point locking mechanism for extra security.Galvanised rust-resisting shelves which can be easily adjusted.Flush `No Snag` handles.Anti-bacterial powder coated finish eliminates 99% of germs.Shelf capacity: 50kg UDL.Supplied fully assembled.