Cloakroom Cupboards


£599.99 Inc VAT (20%)
Up to 15% off

See all variants from £599.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Cabinet Door Type:
Hinged Door
Body Colour:
Light Grey
Depth:
500 mm
Door Type:
Hinged Door
Height:
1850 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome