Combination Cupboards With 2 Doors


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

The verso combination cupboard range is constructed from sheet steel with a hard wearing powder coated finish. The cupboards come complete with a combination of drawers, fitted with integrated handles and 100% extending roller bearing drawer slides, 500mm high cupboards and steel shelves. Shelves and drawers both have a 60kg U.D.L capacity.

Feature Attributes

Depth:
550 mm
Number of Shelves:
1
Shelf Load Capacity:
75 kg
Drawer Load Capacity:
75 kg
Cabinet Door Type:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome