Cupboard System, Light Grey


Select
£2,399.99 Inc VAT (20%)
Up to 4% off


See all variants from £2,399.99

Description


Description unavailable

Feature Attributes

Door Colour:
Charcoal
Body Colour:
Light Grey
Supplied:
Flat Pack
Height:
2000 mm
Depth:
460 mm
Finish:
Stove Enamelled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome