Cupboard with Compartments, 1800 X 600 X 500mm


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Material:
Welded Sheet Steel
Cabinet Door Type:
Solid Panel Doors
Body Colour:
Light Grey
Supplied:
Assembled
Door Type:
Solid Panel Doors
No. of Keys:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome