Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Cupboard with Compartments 1800 X 600 X 500mm
By WOLF
Reset
Clear All
Internal Height
Select
Door Colour
Select
See all variants from
£1,139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,139.99
Description unavailable
Feature Attributes
Cabinet Door Type:
Solid Panel Doors
Material:
Welded Sheet Steel
Body Colour:
Light Grey
Locker Height:
1800 mm
Supplied:
Assembled
No. of Keys:
2
More attributes