Double Door Cupboard, 1 Door, Hinged on Left with Compartments


£1,399.99 Inc VAT (20%)

See 14 Product Variants
£1,399.99

Description


Description unavailable

Feature Attributes

Product Type:
Double Door Cupboards
Cabinet Door Type:
Hinged Door
Number of Doors:
1
Material:
Steel
Door Type:
Hinged Door
Width:
385 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome