Double Door Cupboard, 1 Door, Hinged on Right with Compartments


Select
Select
Select
£1,399.99 Inc VAT (20%)


See all variants from £1,399.99


Description unavailable

Feature Attributes

Product Type:
Double Door Cupboards
Number of Doors:
1
Cabinet Door Type:
Hinged Door
Material:
Steel
Supplied:
Assembled
Width:
385 mm
More attributes