Economy Cupboards With 1 Shelf


Select
Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Constructed of sheet steel with a hardwearing powder coated finish. Complete with one plain door, fitted with a 3 point lock. Supplied with one galvanised steel shelf, with 35kg U.D.L capacity adjustable on a 25mm pitch and drawers with a 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.

Feature Attributes

Number of Shelves:
1
Height:
600 mm
Depth:
350 mm
Shelf Load Capacity:
35 kg
Door Height:
525 mm
Cabinet Door Type:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome