Economy Cupboards With 2 Shelves & 1 Drawer


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

Constructed of sheet steel with a hardwearing powder coated finish. Complete with two plain doors fitted with a 3 point lock. Supplied with one drawer and two galvanised steel shelves with 35kg U.D.L capacity adjustable on a 25mm pitch and drawers with a 10kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.

Feature Attributes

Number of Shelves:
2
Depth:
350 mm
Width:
525 mm
Height:
600 mm
Drawer Load Capacity:
10 kg
Door Height:
525 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome