Environmental Cupboards with Door Perforations and Tray Shelves


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Body Colour:
Light Grey
Supplied:
Assembled
External Height:
1800 mm
External Depth:
500 mm
Finish:
Powder-Coated
More attributes