Full Height Safety Cupboard for Acids and Alkalis


£3,999.99 Inc VAT (20%)
Up to 9% off

See all variants from £3,999.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Door Colour:
Light Grey
Body Colour:
Light Grey
Supplied:
Assembled
External Height:
1970 mm
External Depth:
605 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome