G90 Fire-Resistant Pressurized Gas Cylinder Cupboards


£7,299.99 Inc VAT (20%)

See 4 Product Variants
£7,299.99

Description


Description unavailable

Feature Attributes

Colour:
Light Grey
Product Type:
FR Gas Cylinder Cupboards
Supplied:
Assembled
External Height:
2050 mm
Internal Depth:
425 mm
External Depth:
615 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome