Heavy Duty Cupboard with Perfo Sliding Panels


£2,099.99 Inc VAT (20%)

See all variants from £2,099.99

Description

Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.

Feature Attributes

Width:
1050 mm
Depth:
650 mm
Product Type:
Cupboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome