Laptop Cupboard


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

Lockable, fold down flap, wall mounted storage for laptops. The cupboards come complete with an inner mat and fixing strap.

Feature Attributes

Depth:
150 mm
Width:
500 mm
Height:
410 mm
Cabinet Door Type:
Plain
Weight:
7.95 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome