Laundry Cupboard with Self-Closing Access Flap


Select
£729.99 Inc VAT (20%)


See all variants from £729.99


Description unavailable

Feature Attributes

Cabinet Door Type:
Hinged Door
Body Colour:
Light Grey
Locker Height:
1800 mm
Door Type:
Hinged Door
No. of Keys:
2
Height:
1800 mm
More attributes