Lectern Cupboards With 1 Shelf & 1 Drawer


Select
£419.99 Inc VAT (20%)


See all variants from £419.99

Description

Verso economy lectern cupboards with no plain back panel, one shelf and one drawer. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.

Feature Attributes

Width:
525 mm
Height:
2000 mm
Depth:
550 mm
Number of Shelves:
1
Door Height:
925 mm
Shelf Load Capacity:
35 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome