Lectern Cupboards With 2 Drawers & 2 Shelves


Select
£529.99 Inc VAT (20%)


See all variants from £529.99

Description

Verso economy lectern cupboards with two drawers and two shelves. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.

Feature Attributes

Height:
1130 mm
Width:
1050 mm
Number of Shelves:
2
Depth:
550 mm
Shelf Load Capacity:
35 kg
Drawer Load Capacity:
10 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome