Lectern Cupboards With 2 Shelves & 1 Drawer


£899.99 Inc VAT (20%)

See all variants from £899.99

Description

Verso economy lectern cupboards with perfo back panel and two door cupboard with two internal shelves and one internal drawer. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.

Feature Attributes

Height:
2000 mm
Depth:
550 mm
Width:
1050 mm
Number of Shelves:
2
Door Height:
925 mm
Shelf Load Capacity:
35 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome