Lowboard with Sliding Doors and 3 Drawers


£5,299.99 Inc VAT (20%)

See 6 Product Variants
£5,299.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Door Type:
Sliding Door
Supplied:
Partially Assembled
Depth:
385 mm
Number of Doors:
2
Width:
1540 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome