NC Roller Shutter Cabinet, With Tool Holder


£2,699.99 Inc VAT (20%)

See all variants from £2,699.99

Description

Lista NC Roller Shutter Cabinets offer stable and secure storage for all industrial tools and parts. Complete with modular shelves and customisable tool holders, Lista cabinets allow for easy accessibility and the best use of even the tightest of spaces.

Available in with a range of tool holders, you can plan and organise your storage to exact requirements. Tool cradles are fitted at a 15° angle but can be adjusted to incorporate all the storage elements you need.

Features and Benefits
• High quality PVC roller doors are user-friendly and safe
• Each unit features a standard cylinder key-lock for secure storage
• Retrofitted shelving and customisable tool holders provide flexible storage options

Feature Attributes

Depth:
691 mm
Number of Doors:
1
Number of Shelves:
8
Width:
1038 mm
Height:
1950 mm
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome