NC Roller Shutter Cabinets, Without Tool Holder


Select
£2,499.99 Inc VAT (20%)


See all variants from £2,499.99

Description

Lista NC Roller Shutter Cabinets are an ideal for a range of work spaces. The push-handle roller doors are made with high-quality PVC with a 67mm catch to halt the door at any point. The double walled cabinet housing features internal slots to allow for the modification of shelves, drawers, and tool racks.

Fully lockable, each unit comes with a standard cylinder lock complete with 2 numbered keys.

Features and Benefits
• Retrofitted shelving allows for customisable storage
• Load capacity of up to 500kg makes cabinets adaptable to any workspace
• Shutter system locks in place preventing trapped fingers and accidents

See full description

Feature Attributes

Additional Features:
Integrated locking system
Depth:
691 mm
Width:
104000
Height:
1950 mm
Material:
Steel
Lock Type:
Camlock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome