Perfo Wall Cupboards with 20 Pice Hook Set


Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description

Perfo wall cupboard with 20 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.

Feature Attributes

Depth:
325 mm
Height:
700 mm
Width:
800 mm
Cabinet Door Type:
Perforated
Weight:
16.78 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome