PPE & Janitorial Cupboards - Single Ventilated Door


Select
Select
£619.99 Inc VAT (20%)


See all variants from £619.99

Description

PPE & janitorial cupboards with one ventilated door. The cupboards come complete with galvanised steel shelves, with 60kg U.D.L. load capacity. They are constructed from sheet steel and are finished with a powder coating. Supplied with hanging rail.

Feature Attributes

Height:
2000 mm
Width:
525 mm
Depth:
550 mm
Shelf Load Capacity:
75 kg
Door Height:
1925 mm
Cabinet Door Type:
Ventilated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome