Roller Shutter Cupboards


Select
£1,999.99 Inc VAT (20%)


See all variants from £1,999.99


Description unavailable

Feature Attributes

Cabinet Door Type:
Roller Shutter
Door Colour:
Light Grey
Number of Shelves:
4
Door Type:
Roller Shutter
Width:
1000 mm
Depth:
580 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome