Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Security
/
Safes, Cash Boxes & Drawers
/
Security Safes
Security Cupboards, IMP Class I, LFS 30 P
By ISS
Capacity
Select
See all variants from
£1,499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,499.99
Description unavailable
Feature Attributes
Material:
Steel Painted
Colour:
Light Grey
Product Type:
Fire Protection/Security Cupboards
Supplied:
Assembled
Lock Type:
Dual Bit High Security Lock
Door Thickness:
94 mm
More attributes