Security Cupboards, VdS Class I, LFS 30 P


Select
£2,499.99 Inc VAT (20%)


See all variants from £2,499.99


Description unavailable

Feature Attributes

Product Type:
Security Cupboards
Material:
Steel Painted
Colour:
Light Grey
Supplied:
Assembled
Lock Type:
Dual Bit High Security Lock
Body Thickness:
62 mm
More attributes