Security Cupboards, VdS Class II, LFS 30 P


Select
Select
£3,299.99 Inc VAT (20%)


See all variants from £3,299.99


Description unavailable

Feature Attributes

Material:
Steel Painted
Product Type:
Security Cupboards
Colour:
Light Grey
Supplied:
Assembled
Lock Type:
Dual Bit High Security Lock
Door Thickness:
109 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome