Security Cupboards, VdS Class III, LFS 30 P


Select
Select
£4,199.99 Inc VAT (20%)


See all variants from £4,199.99


Description unavailable

Feature Attributes

Product Type:
Security Cupboards
Material:
Steel Painted
Colour:
Light Grey
Supplied:
Assembled
Lock Type:
Dual Bit High Security Lock
Body Thickness:
60 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome