Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Shelf 895 x 350mm
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£92.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£92.99
Description unavailable
Feature Attributes
Type:
Chipboard Shelf
Material:
Steel
Width:
895 mm
Depth:
350 mm
Shelf Load Capacity:
70 kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome