Shelf, Zinc Plated, For Double Door Cupboard, HxWxD 24 X 947.5 X 398.5mm

Order Code: ZT2683351S

£92.99 Inc VAT (20%)


Description

Shelf, zinc plated, for double door cupboard, HxWxD 24 x 947.5 x 398.5 mm. Supplied = assembled. Height = 24 mm. Width = 947.5 mm. Depth = 398.5 mm. For depth = 450 mm. Material = sheet steel. Finish = stove enamelled. Max. load = 70 kg. Product type = accessories for steel cupboards. Sturdy, zinc plated model.

Specifications for Shelf, Zinc Plated, For Double Door Cupboard, HxWxD 24 X 947.5 X 398.5mm
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Height
    24mm
  • Width
    947.5mm
  • Depth
    398.5mm
  • Product Type
    Accessories for Steel Cupboards
  • For Depth
    450mm
  • Load Capacity
    70kg
  • Finish
    Stove Enamelled