Sliding Door Cupboard - Add-On for Width 1600mm


Select
Select
£919.99 Inc VAT (20%)


See all variants from £919.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Stove Enamelled
Cabinet Door Type:
Sliding Door
Number of Doors:
2
Body Colour:
Light Grey
Door Type:
Sliding Door
Product Type:
Add On Cupboards with Sliding Doors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome