Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Storage Cupboards & Cabinets
/
Louvre Storage
Sliding Door Cupboard, Width 1155mm
By MAUSER
See all variants from
£1,999.99
Inc VAT (20%)
See all variants from
£1,999.99
Description unavailable
Feature Attributes
Material:
Steel
Cabinet Door Type:
Sliding Door
Number of Doors:
2
Product Type:
Sliding Door Cupboards
Supplied:
Assembled
Width:
1155 mm
More attributes