Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Sliding Door Cupboard, Width 770mm
By MAUSER
12 Variants From
£1,799.99
Inc VAT (20%)
See 12 Product Variants
£1,799.99
Description
Description unavailable
Feature Attributes
Product Type:
Sliding Door Cupboards
Cabinet Door Type:
Sliding Door
Number of Doors:
2
Material:
Steel
Width:
770 mm
Door Type:
Sliding Door
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome