Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Industrial Storage Cabinets
Sliding Door Cupboard, with 8 Shelves, Centre Partition
By MAUSER
Reset
Clear All
Door Colour
Select
Door Type
Select
Cabinet Door Type
Select
See all variants from
£1,599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,599.99
Description unavailable
Feature Attributes
Material:
Sheet Steel, Stove Enamelled
Number of Doors:
2
Number of Shelves:
8
Product Type:
Sliding Door Cupboards
Body Colour:
Light Grey
Width:
1600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome