Sliding Door Cupboard with Compartments


Select
Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Product Type:
Sliding Door Cupboards
Number of Doors:
2
Cabinet Door Type:
Sliding Door
Body Colour:
White Aluminium
Door Colour:
White Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome