Sliding Door Cupboard - with Glass Front - 4 Shelves, HxW 1965 X 1200


Select
Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Stove Enamelled
Cabinet Door Type:
Glass Sliding Doors
Number of Shelves:
4
Number of Doors:
2
Product Type:
Sliding Door Cupboards
Body Colour:
Light Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome