Sliding Door Cupboards with Shelves 1168 X 800


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Cabinet Door Type:
Sliding Door
Number of Shelves:
2
Number of Doors:
2
Product Type:
Sliding Door Cupboards
Door Colour:
White Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome