Sliding Door Cupboards with Shelves 1516 X 1000


Select
Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99


Description unavailable

Feature Attributes

Product Type:
Sliding Door Cupboards
Material:
Steel, Powder Coated
Door Type:
Sliding Door
Number of Shelves:
3
Supplied:
Assembled
Depth:
432 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome