Sliding Door Cupboards with Shelves 1516 X 1600


Select
£2,499.99 Inc VAT (20%)


See all variants from £2,499.99


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Cabinet Door Type:
Sliding Door
Number of Doors:
2
Number of Shelves:
3x2
Product Type:
Sliding Door Cupboards
Door Type:
Sliding Door
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome