Sliding Door Cupboards with Shelves 1965 X 1200


Select
Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Stove Enamelled
Cabinet Door Type:
Sliding Door
Number of Doors:
2
Number of Shelves:
4
Product Type:
Sliding Door Cupboards
Body Colour:
Light Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome